Fluorescent Lamp, Coated, T8, 96", 86W, 4100K
Item #:
417759
Cat #:
236885-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 96 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temperature: 4100K, Length: 96 inch
Overview
Fluorescent Lamp, Coated, 96 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temperature: 4100K, Length: 96 inch
Also known as: 236885-3
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Lumens: | 8200 |
Color Rendering Index (CRI): | 85 |
Wattage: | 86 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Lumens: | 8200 |
Wattage: | 86 |
Light Technology: | Fluorescent |
Material: | Safety Coated Glass |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 85 |
Length: | 8 ft, 96 in |
Type: | Shatter-Resistant |
Customer Reviews
No reviews for this product
(0)