PAR30 Halogen Reflector Lamps

13 Found
Philips Lighting

50 Watt Bulb PAR30L Halogen Spot

Item #: 436781
CAT #: 50PAR30L/IRC+/SP10-120V-15/1
UPC: 046677237998
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30, 39W, 120V, WFL50

Item #: 455830
CAT #: 39PAR30/HAL/WFL50-120V
UPC: 046135161193
Company wide:
0 in stock
Philips Lighting

Halogen Reflector Lamp, PAR30S, 39W, 120V, FL25

Item #: 429957
CAT #: 39PAR30S/IRC+/FL25-120V-15/1
UPC: 046677238544
Company wide:
0 in stock
Philips Lighting

238493 55par38/irc+/wfl40 120v 12/1

Item #: 452434
CAT #: 55PAR38/IRC+/WFL40-120V-12/1
UPC: 046677238490
Company wide:
0 in stock
Eaton

ETN C25ENE440A Definite Purpose Con

Item #: 975460
CAT #: C25ENE440A
UPC: 782113558707
Company wide:
0 in stock
Satco

Halogen Lamp, PAR30, 75W, 120V, FL38

Item #: 144165
CAT #: S4102
UPC: 045923041020
Company wide:
0 in stock
Satco

Halogen Lamp, PAR30L, 50W, 120V, FL38

Item #: 144140
CAT #: S4103
UPC: 045923041037
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10

Item #: 557639
CAT #: 39PAR30/HAL/SP10-120V
UPC: 046135161179
Company wide:
0 in stock
SYLVANIA

42PAR30/HAL/IRS/SP10/TL-120V

Item #: 453423
CAT #: 42PAR30/HAL/IRS/SP10/TL-120V
UPC: 046135161490
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30L, 39W, 130V, SP10

Item #: 457349
CAT #: 39PAR30LN/HAL/SP10-130V-10/CS
UPC: 046135161599
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30, 39W, 130V, WFL50

Item #: 457344
CAT #: 39PAR30/HAL/WFL50-130V
UPC: 046135161230
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30L, 39W, 120V, NFL25

Item #: 447546
CAT #: 39PAR30LN/HAL/NFL25-120V
UPC: 046135161544
Company wide:
0 in stock
Satco

Halogen Lamp, PAR30L, 75W, 120V, FL38, Limited Quantities Available

Item #: 157488
CAT #: S4104
UPC: 045923041044
Company wide:
0 in stock
Philips Lighting

50 Watt Bulb PAR30L Halogen Spot

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, Color Temperature: 2750K, Beam Angle: 10°, Rated Average Life: 4,200 Hrs. *Philips Part # 23799-0*
Item #: 436781
CAT #: 50PAR30L/IRC+/SP10-120V-15/1
UPC: 046677237998
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30, 39W, 120V, WFL50

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Item #: 455830
CAT #: 39PAR30/HAL/WFL50-120V
UPC: 046135161193
Company wide:
0 in stock
Philips Lighting

Halogen Reflector Lamp, PAR30S, 39W, 120V, FL25

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2800K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23854-3*
Item #: 429957
CAT #: 39PAR30S/IRC+/FL25-120V-15/1
UPC: 046677238544
Company wide:
0 in stock
Philips Lighting

238493 55par38/irc+/wfl40 120v 12/1

Phi 55par38/irc+/wfl40-120v p/n 238493
Item #: 452434
CAT #: 55PAR38/IRC+/WFL40-120V-12/1
UPC: 046677238490
Company wide:
0 in stock
Eaton

ETN C25ENE440A Definite Purpose Con

C-H C25ENE440A DEFINITE PURPO
Item #: 975460
CAT #: C25ENE440A
UPC: 782113558707
Company wide:
0 in stock
Satco

Halogen Lamp, PAR30, 75W, 120V, FL38

Halogen Reflector Lamp, 75 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: Flood 38°, Rated Average Life: 2500 Hours *Satco Part # S4102*
Item #: 144165
CAT #: S4102
UPC: 045923041020
Company wide:
0 in stock
Satco

Halogen Lamp, PAR30L, 50W, 120V, FL38

Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Beam Angle: Flood 38 Degree, Lamp Finish: Frosted
Item #: 144140
CAT #: S4103
UPC: 045923041037
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Item #: 557639
CAT #: 39PAR30/HAL/SP10-120V
UPC: 046135161179
Company wide:
0 in stock
SYLVANIA

42PAR30/HAL/IRS/SP10/TL-120V

SYL 42PAR30/HAL/IRS/SP10/TL-120V
Item #: 453423
CAT #: 42PAR30/HAL/IRS/SP10/TL-120V
UPC: 046135161490
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30L, 39W, 130V, SP10

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Item #: 457349
CAT #: 39PAR30LN/HAL/SP10-130V-10/CS
UPC: 046135161599
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30, 39W, 130V, WFL50

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Item #: 457344
CAT #: 39PAR30/HAL/WFL50-130V
UPC: 046135161230
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR30L, 39W, 120V, NFL25

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Standard Case Qty: 10
Item #: 447546
CAT #: 39PAR30LN/HAL/NFL25-120V
UPC: 046135161544
Company wide:
0 in stock
Satco

Halogen Lamp, PAR30L, 75W, 120V, FL38, Limited Quantities Available

Halogen Lamp, PAR30L, 75W, 120V, FL38, Limited Quantities AvailableHalogen Reflector Lamp, 75W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs.
Item #: 157488
CAT #: S4104
UPC: 045923041044
Company wide:
0 in stock
Page 1 of 1
13 Items found