Halogen Lamp, PAR30, 75W, 120V, FL38

Item #: 144165

Cat #: S4102

UPC: 045923041020

Documents & Guides
Halogen Reflector Lamp, 75 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: Flood 38°, Rated Average Life: 2500 Hours *Satco Part # S4102*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Reflector Lamp, 75 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: Flood 38°, Rated Average Life: 2500 Hours *Satco Part # S4102*
Also known as: 045923041020, S4102

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Lumens: 900
Light Technology: Halogen
Angle: 38°
Color Temperature: 2900 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Lumens: 900
Angle: 38°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)