This product has been discontinued.

Halogen Lamp, PAR30, 39W, 120V, WFL50
Item #: 455830
Cat #: 39PAR30/HAL/WFL50-120V
UPC: 046135161193
Documents & Guides
Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Sign In or Register to view pricing and more.
No associated products found.
Overview
Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Also known as: 046135161193, 39PAR30/HAL/WFL50-120V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 550 |
Wattage: | 39 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 50° |
Base: | Medium Screw (E26) |
Wattage: | 39 |
Color Temperature: | 2850 (Warm White) |
Shape: | PAR30 (Sealed Beam) |
Angle: | 50° |
Lumens: | 550 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)