50 Watt Bulb PAR30L Halogen Spot

Item #: 436781

Cat #: 50PAR30L/IRC+/SP10-120V-15/1

UPC: 046677237998

Documents & Guides
Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, Color Temperature: 2750K, Beam Angle: 10°, Rated Average Life: 4,200 Hrs. *Philips Part # 23799-0*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, Color Temperature: 2750K, Beam Angle: 10°, Rated Average Life: 4,200 Hrs. *Philips Part # 23799-0*
Optically advanced Halogen PAR lamps are designed with innovative technologies that provide superior light performance while reducing operating costs.
Also known as: 046677237998, 50PAR30L/IRC+/SP10-120V-15/1

Specifications

Lumens: 1000
Color Temperature: 2750 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Angle: 10°
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Angle: 10°
Color Temperature: 2750 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)