Halogen Lamp, PAR30L, 50W, 120V, FL38

Item #: 144140

Cat #: S4103

UPC: 045923041037

Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Beam Angle: Flood 38 Degree, Lamp Finish: Frosted
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Beam Angle: Flood 38 Degree, Lamp Finish: Frosted
Also known as: 045923041037, S4103

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 560
Light Technology: Halogen
Angle: 38°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Light Technology: Halogen
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Lumens: 560
Angle: 38°

Customer Reviews

No reviews for this product
(0)