NEMA Size 5 Pump Panels

20 Found
Allen-Bradley

Pump Panel, NEMA 5, 270A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 349598
CAT #: 1232X-FNB-A1N-28R
UPC: 611320027518
Company wide:
0 in stock
Square D

30mm push button, Type SK, 2.25" red mushroom button, 6A inductive at 120VAC, 1NO/1NC contact, N4/4X

Item #: 300300
CAT #: 9001SKR5R05H13
UPC: 785901042914
Company wide:
0 in stock
Allen-Bradley

NEMA EXTRA SPACE PUMP PANEL DISCON

Item #: 216225
CAT #: 1232X-FNB-28
UPC: 662072254233
Company wide:
0 in stock
Square D

NEMA Combo Starter, Type S, Mag Guard circuit breaker, Size 5, 270A, 3PH, 480 VAC coil, NEMA 12

Item #: 254616
CAT #: 8539SGA56V06
UPC: 785901233107
Company wide:
0 in stock
Square D

COMBO STARTER 600VAC 270A NEMA

Item #: 585058
CAT #: 8538SGG13V06
UPC: 785901125358
Company wide:
0 in stock
Square D

COMBO STARTER 600

Item #: 410374
CAT #: 8538SGG33V06
UPC:
Company wide:
0 in stock
Eaton

Freedom, Combination, Pump Panel, Size N5, 480V

Item #: 712283
CAT #: ECN5552CAK
UPC: 782114139165
Company wide:
0 in stock
Allen-Bradley

A-B 1232X-FNB-A2N-4LG-6P-28R NEMA E

Item #: 927993
CAT #: 1232X-FNB-A2N-4LG-6P-28R
UPC: 885630857909
Company wide:
0 in stock
Allen-Bradley

NEMA EXTRA

Item #: 527247
CAT #: 1232X-FNB-A2N-28
UPC: 662468978422
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Breaker, NEMA 5, 480/110/120VAC, Type 3R/4/12

Item #: 820263
CAT #: 513-FFBD-A2N-52
UPC: 887172670725
Company wide:
0 in stock
GE

GEC CR340G3X4JZ155 NEMA COMBINATION

Item #: 636360
CAT #: CR340G3X4JZ155
UPC: 783164483833
Company wide:
0 in stock
Square D

COMBO STARTER 600VAC 270A NEMA

Item #: 650412
CAT #: 8538SGA23V06
UPC: 785901316213
Company wide:
0 in stock
Square D

NEMA Combo Starter, Type S, Mag Guard circuit breaker, Size 5, 270A, 3PH, 480 VAC coil, NEMA 4/4X

Item #: 254633
CAT #: 8539SGW46V06
UPC: 785901518709
Company wide:
0 in stock
Allen-Bradley

2 NEMA EXTRA SPACE PUMP PANEL DISCONNECT

Item #: 1363871
CAT #: 1232X-FNB-A2N-4LGR-6P-28R-90011-TB12
UPC: 194033014957
Company wide:
0 in stock
Square D

COMBO STARTER

Item #: 440781
CAT #: 8538SGG11V02S
UPC:
Company wide:
0 in stock
Allen-Bradley

NEMA EXTRA SPACE PUMP PANEL DISCON

Item #: 252209
CAT #: 1232X-FNB-A2N-28R
UPC: 662072982808
Company wide:
0 in stock
Allen-Bradley

Pump Panel, NEMA 5, 270A, 480VAC Coil, Disconnect Switch, NEMA 3R

Pump Panel, NEMA 5, 270 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 60 - 300 Amp Range, 400 Amp Fuse Clips
Item #: 349598
CAT #: 1232X-FNB-A1N-28R
UPC: 611320027518
Company wide:
0 in stock
Square D

30mm push button, Type SK, 2.25" red mushroom button, 6A inductive at 120VAC, 1NO/1NC contact, N4/4X

30mm push button, Type SK, 2.25 inch red mushroom button, 6A inductive at 120VAC, 1NO/1NC contact, NEMA 4, 4X
Item #: 300300
CAT #: 9001SKR5R05H13
UPC: 785901042914
Company wide:
0 in stock
Allen-Bradley

NEMA EXTRA SPACE PUMP PANEL DISCON

NEMA EXTRA SPACE PUMP PANEL DISCON
Item #: 216225
CAT #: 1232X-FNB-28
UPC: 662072254233
Company wide:
0 in stock
Square D

NEMA Combo Starter, Type S, Mag Guard circuit breaker, Size 5, 270A, 3PH, 480 VAC coil, NEMA 12

NEMA Combination Starter, Type S, Mag Guard circuit breaker, Size 5, 270A, 3 phase, 480 VAC coil, NEMA 12
Item #: 254616
CAT #: 8539SGA56V06
UPC: 785901233107
Company wide:
0 in stock
Square D

COMBO STARTER 600VAC 270A NEMA

COMBO STARTER 600VAC 270A NEMA
Item #: 585058
CAT #: 8538SGG13V06
UPC: 785901125358
Company wide:
0 in stock
Square D

COMBO STARTER 600

SQD 8538SGG33V06 COMBO STARTER 600
Item #: 410374
CAT #: 8538SGG33V06
UPC:
Company wide:
0 in stock
Eaton

Freedom, Combination, Pump Panel, Size N5, 480V

NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"
Item #: 712283
CAT #: ECN5552CAK
UPC: 782114139165
Company wide:
0 in stock
Allen-Bradley

A-B 1232X-FNB-A2N-4LG-6P-28R NEMA E

ALB 1232X-FNB-A2N-4LG-6P-28R
Item #: 927993
CAT #: 1232X-FNB-A2N-4LG-6P-28R
UPC: 885630857909
Company wide:
0 in stock
Allen-Bradley

NEMA EXTRA

AB 1232X-FNB-A2N-28 NEMA EXTRA SPACE PUMP PANEL DISCON
Item #: 527247
CAT #: 1232X-FNB-A2N-28
UPC: 662468978422
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Breaker, NEMA 5, 480/110/120VAC, Type 3R/4/12

Combination Starter, Circuit Breaker Type, 270 Amp, NEMA 5, 480/110/120 Volt AC - 50/60Hz, Type 3R/4/12 - Enclosure Code F
Item #: 820263
CAT #: 513-FFBD-A2N-52
UPC: 887172670725
Company wide:
0 in stock
GE

GEC CR340G3X4JZ155 NEMA COMBINATION

GEC CR340G3X4JZ155 NEMA COMBINATION STARTER
Item #: 636360
CAT #: CR340G3X4JZ155
UPC: 783164483833
Company wide:
0 in stock
Square D

COMBO STARTER 600VAC 270A NEMA

COMBO STARTER 600VAC 270A NEMA
Item #: 650412
CAT #: 8538SGA23V06
UPC: 785901316213
Company wide:
0 in stock
Square D

NEMA Combo Starter, Type S, Mag Guard circuit breaker, Size 5, 270A, 3PH, 480 VAC coil, NEMA 4/4X

NEMA Combination Starter, Type S, Mag Guard circuit breaker, Size 5, 270A, 3 phase, 480 VAC coil, NEMA 4/4X
Item #: 254633
CAT #: 8539SGW46V06
UPC: 785901518709
Company wide:
0 in stock
Allen-Bradley

2 NEMA EXTRA SPACE PUMP PANEL DISCONNECT

2 NEMA EXTRA SPACE PUMP PANEL DISCONNECT
Item #: 1363871
CAT #: 1232X-FNB-A2N-4LGR-6P-28R-90011-TB12
UPC: 194033014957
Company wide:
0 in stock
Square D

COMBO STARTER

SQD 8538SGG11V02S COMBO STARTER
Item #: 440781
CAT #: 8538SGG11V02S
UPC:
Company wide:
0 in stock
Allen-Bradley

NEMA EXTRA SPACE PUMP PANEL DISCON

NEMA EXTRA SPACE PUMP PANEL DISCON
Item #: 252209
CAT #: 1232X-FNB-A2N-28R
UPC: 662072982808
Company wide:
0 in stock
Page 1 of 2
20 Items found