COMBO STARTER 600VAC 270A NEMA

Item #: 650412

Cat #: 8538SGA23V06

UPC: 785901316213

Documents & Guides
COMBO STARTER 600VAC 270A NEMA
Sign In or Register to view pricing and more.

No associated products found.

Overview

COMBO STARTER 600VAC 270A NEMA
Also known as: 785901316213, 8538SGA23V06

Specifications

Phase: 3
Poles: 3
Type: Combination Starter
IP/NEMA Rating: NEMA 12
Phase: 3
Type: Combination Starter
Poles: 3
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)