Freedom, Combination, Pump Panel, Size N5, 480V

Item #: 712283

Cat #: ECN5552CAK

UPC: 782114139165

Documents & Guides
NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"
NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"
Also known as: 782114139165, ECN5552CAK

Specifications

Type: Combination, Pump Panel, Thermal Overload
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 400
Horsepower: 200
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Pump Panel, Thermal Overload
Phase: 3
Amps: 400
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Horsepower: 200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)