Combination Starter, Breaker, NEMA 5, 480/110/120VAC, Type 3R/4/12

Item #: 820263

Cat #: 513-FFBD-A2N-52

UPC: 887172670725

Documents & Guides
Combination Starter, Circuit Breaker Type, 270 Amp, NEMA 5, 480/110/120 Volt AC - 50/60Hz, Type 3R/4/12 - Enclosure Code F
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Starter, Circuit Breaker Type, 270 Amp, NEMA 5, 480/110/120 Volt AC - 50/60Hz, Type 3R/4/12 - Enclosure Code F
Also known as: 887172670725, 513-FFBD-A2N-52

Specifications

Volts AC Control: 120
Amps: 270
Size: F
Mounting: Surface
Volts AC: 600
Type: Breaker, Combination Starter
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Volts AC Control: 120
Size: F
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Amps: 270
Mounting: Surface
Type: Breaker, Combination Starter

Customer Reviews

No reviews for this product
(0)