Pump Panel, NEMA 5, 270A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 349598

Cat #: 1232X-FNB-A1N-28R

UPC: 611320027518

Documents & Guides
Pump Panel, NEMA 5, 270 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 60 - 300 Amp Range, 400 Amp Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, NEMA 5, 270 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 60 - 300 Amp Range, 400 Amp Fuse Clips
Allen Bradley NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 611320027518, 1232X-FNB-A1N-28R

Specifications

Amps: 270
Poles: 3
Type: Fused, Pump Panel, Disconnect
Size: 5
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps: 270
Type: Fused, Pump Panel, Disconnect
Volts AC Control: 480
Poles: 3
Size: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)