60 Amp Pin & Sleeve Inlets
50 Found
Meltric
60 Amp, 250 Volt Inlet, Watertight
Item #: 173128
CAT #: 63-68073
UPC: 784474546461
Company wide:
0
in stock
Meltric
60A, 480V 3P4W, DS60 Series, Male Inlet
Item #: 39830
CAT #: 37-68043
UPC: 784474008839
Company wide:
0
in stock
Meltric
Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground
Item #: 39941
CAT #: 33-68043
UPC: 784474006316
Company wide:
0
in stock
Leviton
LEV Series IEC Pin & Sleeve Inlet, 60A/250V, 3P4W, Blue
Item #: 1754188
CAT #: 460B9WLEV
UPC: 078477901762
Company wide:
0
in stock
Hubbell-Wiring Kellems
IEC,INLET,3P4W, 60/63A 200-250V,4X/69K
Item #: 104887
CAT #: HBL460B9W
UPC: 783585404776
Company wide:
0
in stock
Hubbell-Wiring Kellems
PS, IEC, INLET, 3P4W, 60A 3P 480V,4X/69K
Item #: 80999
CAT #: HBL460B7W
UPC: 783585404752
Company wide:
0
in stock
Leviton
63 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
Item #: 2514516
CAT #: W463-B6
UPC: 078477678398
Company wide:
0
in stock
Cooper Crouse-Hinds
Pin & Sleeve Plug, 60A, 600VAC, 250VDC, Style 2, 4P3W
Item #: 49561
CAT #: NPJ6484
UPC: 782274746159
Company wide:
0
in stock
Meltric
2A, 50V, 24P + Ground, Male Inlet
Item #: 674097
CAT #: 63-B8002
UPC: 784474006774
Company wide:
0
in stock
Meltric
MEL 63-B4002 DSN24C RECEPTACL PIN RECEPTACLE (FEMALE) 15P+G
Item #: 674098
CAT #: 63-B4002
UPC: 784474006767
Company wide:
0
in stock
Meltric
60 Amp, 208 Volt Inlet, NEMA 4X
Item #: 315453
CAT #: 63-68163
UPC: 784474547727
Company wide:
0
in stock
Meltric
INLET,MELTRIC,DECONTACTOR,DSN60,SW RATED TYPE,3 POLES,3 PH,BLU COLOR
Item #: 469114
CAT #: 63-68047
UPC: 784474548212
Company wide:
0
in stock
Meltric
3.07DIA X 2.13IN 12 TO
Item #: 430625
CAT #: 63-68162
UPC: 784474555272
Company wide:
0
in stock
Meltric
MEL 63-68143 DSN60 INLET
Item #: 432940
CAT #: 63-68143
UPC: 784474548922
Company wide:
0
in stock
Meltric
60 Amp, 250 Volt Inlet, Watertight
60 Amp, 250 Volt 3-Phase, 3P, 4W, Pin & Sleeve Inlet Receptacle, Industrial Grade, NEMA 4X, IP66+67, Watertight - Blue.
Item #: 173128
CAT #: 63-68073
UPC: 784474546461
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
60A, 480V 3P4W, DS60 Series, Male Inlet
60 Amp, 480 Volt, 3-Phase, 20 HP, Pin & Sleeve Male Inlet, Industrial Grade, DS60 Series, NEMA 4X, Watertight, Blue
Item #: 39830
CAT #: 37-68043
UPC: 784474008839
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground
Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground
Item #: 39941
CAT #: 33-68043
UPC: 784474006316
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Leviton
LEV Series IEC Pin & Sleeve Inlet, 60A/250V, 3P4W, Blue
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Item #: 1754188
CAT #: 460B9WLEV
UPC: 078477901762
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Hubbell-Wiring Kellems
IEC,INLET,3P4W, 60/63A 200-250V,4X/69K
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 60A 3-Phase Delta 250VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Watertight
Item #: 104887
CAT #: HBL460B9W
UPC: 783585404776
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Hubbell-Wiring Kellems
PS, IEC, INLET, 3P4W, 60A 3P 480V,4X/69K
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 60A 3-Phase Delta 480VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 80999
CAT #: HBL460B7W
UPC: 783585404752
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Leviton
63 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - RED
63 Amp, 346-415 Volt, 3P+N+E (4P, 5W)
Item #: 2514516
CAT #: W463-B6
UPC: 078477678398
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Cooper Crouse-Hinds
Pin & Sleeve Plug, 60A, 600VAC, 250VDC, Style 2, 4P3W
Pin & Sleeve Plug, 60 Amps, 600 Volts AC, 250 Volts DC, Style 2, 4-Pole 3-Wire
Item #: 49561
CAT #: NPJ6484
UPC: 782274746159
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
2A, 50V, 24P + Ground, Male Inlet
2 Amp (Current Interrupting), 7.5 Amp (Non-Current Interrupting), 50V, 24 Pole + Ground, IP66+IP67, Contacts: Crimp/Solder, Male Inlet, Blue
Item #: 674097
CAT #: 63-B8002
UPC: 784474006774
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
MEL 63-B4002 DSN24C RECEPTACL PIN RECEPTACLE (FEMALE) 15P+G
MEL 63-B4002 DSN24C RECEPTACL PIN RECEPTACLE (FEMALE) 15P+G
Item #: 674098
CAT #: 63-B4002
UPC: 784474006767
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
60 Amp, 208 Volt Inlet, NEMA 4X
60 Amp, 208 Volt 3-Phase, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67, NEMA 4X - Blue
Item #: 315453
CAT #: 63-68163
UPC: 784474547727
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
INLET,MELTRIC,DECONTACTOR,DSN60,SW RATED TYPE,3 POLES,3 PH,BLU COLOR
INLET,MELTRIC,DECONTACTOR,DSN60,SW RATED TYPE,3 POLES,3 PH,BLU COLOR
Item #: 469114
CAT #: 63-68047
UPC: 784474548212
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
3.07DIA X 2.13IN 12 TO
MEL 63-68162 3.07DIA X 2.13IN 12 TO
Item #: 430625
CAT #: 63-68162
UPC: 784474555272
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
Dsn60 Inlet
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Horsepower Rating 2 Hp At 120 V 1 Phase, 7 1/2 Hp At 208 V 3 Phase, Polarity 3 Pole, Neutral,ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 3.07 Di
Item #: 282736
CAT #: 63-68167
UPC: 784474550789
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
MEL 63-68143 DSN60 INLET
MEL 63-68143 MALE INLET
Item #: 432940
CAT #: 63-68143
UPC: 784474548922
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock
Meltric
Dsn60 Inlet
Meltric; Inlet; Decontactor; Dsn60, Switch Rated; Number Of Poles: 2; Wire Size:min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp;voltage Rating: 125/250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental
Item #: 285120
CAT #: 63-68076
UPC: 784474544696
Category:
60 Amp Pin & Sleeve Inlets
Company wide:
0
in stock