Dsn60 Inlet

Item #: 282736

Cat #: 63-68167

UPC: 784474550789

Documents & Guides
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Horsepower Rating 2 Hp At 120 V 1 Phase, 7 1/2 Hp At 208 V 3 Phase, Polarity 3 Pole, Neutral,ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 3.07 Di
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Horsepower Rating 2 Hp At 120 V 1 Phase, 7 1/2 Hp At 208 V 3 Phase, Polarity 3 Pole, Neutral,ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 3.07 Di
Also known as: 784474550789, 63-68167

Specifications

Color: Blue
Material: Polyester
Type: Inlet
Amps: 60
Color: Blue
Type: Inlet
Material: Polyester
Amps: 60

Customer Reviews

No reviews for this product
(0)