
IEC,INLET,3P4W, 60/63A 200-250V,4X/69K
Item #: 104887
Cat #: HBL460B9W
UPC: 783585404776
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 60A 3-Phase Delta 250VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Watertight
Sign In or Register to view pricing and more.
Overview
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 60A 3-Phase Delta 250VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Watertight
Also known as: 783585404776, HBL460B9W
Specifications
Mounting: | Screw |
Color: | Blue |
NEMA Configuration: | Non-Nema |
Wattage: | 15 kW |
Mounting: | Screw |
NEMA Configuration: | Non-Nema |
Color: | Blue |
Wattage: | 15 kW |
Customer Reviews
No reviews for this product
(0)