
LEV Series IEC Pin & Sleeve Inlet, 60A/250V, 3P4W, Blue
Item #: 1754188
Cat #: 460B9WLEV
UPC: 078477901762
Documents & Guides
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Sign In or Register to view pricing and more.
Overview
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:
Also known as: 078477901762, 460B9WLEV
Specifications
Color: | Blue |
Type: | Watertight |
Amps: | 60 |
Color: | Blue |
Amps: | 60 |
Type: | Watertight |
Customer Reviews
No reviews for this product
(0)