Dsn60 Inlet

Item #: 285120

Cat #: 63-68076

UPC: 784474544696

Documents & Guides
Meltric; Inlet; Decontactor; Dsn60, Switch Rated; Number Of Poles: 2; Wire Size:min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp;voltage Rating: 125/250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meltric; Inlet; Decontactor; Dsn60, Switch Rated; Number Of Poles: 2; Wire Size:min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp;voltage Rating: 125/250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental
Also known as: 784474544696, 63-68076

Specifications

Amps: 60
Amps: 60

Customer Reviews

No reviews for this product
(0)