50 Amp Non-NEMA Twist Lock Connectors

19 Found
Leviton

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector

Item #: 42095
CAT #: 3764C
UPC: 078477804469
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 50A, 250VDC/600VAC, Black

Item #: 51138
CAT #: HBL3764C
UPC: 783585236421
Company wide:
0 in stock
Leviton

50 Amp, 125/250 Volt, Non-NEMA Connector

Item #: 44453
CAT #: 6364CR
UPC: 078477804643
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 125/250V 3P4W H/L Nylon BK

Item #: 721757
CAT #: CS6364EX
UPC: 032664663871
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Marine Grade, 50A, 125/250V, Galvanized

Item #: 52503
CAT #: HBL63CM64
UPC: 783585808727
Company wide:
0 in stock
Leviton

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Plug

Item #: 42142
CAT #: 7764C
UPC: 078477804438
Company wide:
0 in stock
Leviton

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector

Item #: 42160
CAT #: 3762C
UPC: 078477804407
Company wide:
0 in stock
Hubbell-Wiring Kellems

HBL HBL7764C

Item #: 51267
CAT #: HBL7764C
UPC: 783585237848
Company wide:
0 in stock
Leviton

50 Amp Connector

Item #: 154446
CAT #: 6360CR
UPC: 078477804582
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG CONN, 50A 3P250V, 3P4W, LC

Item #: 350228
CAT #: CS8364L
UPC: 783585320731
Company wide:
0 in stock
Hubbell-Wiring Kellems

Non-NEMA Locking Connector, 50A, 250VDC/600VAC, 2P3W, Black

Item #: 56772
CAT #: HBL3762C
UPC: 783585235554
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG MARINE CONN, 2P3W, 50A 125V

Item #: 233347
CAT #: HBL63CM60
UPC: 783585808703
Company wide:
0 in stock
Pass & Seymour

Non-NEMA, Locking Connector, 50 Amp, Weather Resistant

Item #: 241953
CAT #: CR6364
UPC: 785007935066
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONN 2P 3WIRE 50A125V CR

Item #: 375762
CAT #: CR6360
UPC: 785007636000
Company wide:
0 in stock
Pass & Seymour

2P3W 480V CONN

Item #: 112924
CAT #: CS8464
UPC: 785007846409
Company wide:
0 in stock
Eaton Arrow Hart

Conn CR 50A 125/250V 3P4W H/L Armored

Item #: 329230
CAT #: 63CR64
UPC: 040893679624
Company wide:
0 in stock
Leviton

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.
Item #: 42095
CAT #: 3764C
UPC: 078477804469
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 50A, 250VDC/600VAC, Black

Locking Connector, Non-NEMA, 50 Amp, 250 Volt DC/600 Volt AC, 3-Pole 4-Wire Grounding, Screw Terminal, Black
Item #: 51138
CAT #: HBL3764C
UPC: 783585236421
Company wide:
0 in stock
Leviton

50 Amp, 125/250 Volt, Non-NEMA Connector

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Corrosion Resistant - Yellow-White.
Item #: 44453
CAT #: 6364CR
UPC: 078477804643
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 125/250V 3P4W H/L Nylon BK

Eaton locking connector, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.25 in, California standard
Item #: 721757
CAT #: CS6364EX
UPC: 032664663871
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Marine Grade, 50A, 125/250V, Galvanized

TwistLock Locking Connector, Marine Grade, 50 Amp, 125/250 Volt, 3-Pole 4-Wire Grounding, Galvanized, Screw Terminal.
Item #: 52503
CAT #: HBL63CM64
UPC: 783585808727
Company wide:
0 in stock
Leviton

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Plug

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.
Item #: 42142
CAT #: 7764C
UPC: 078477804438
Company wide:
0 in stock
Leviton

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.
Item #: 42160
CAT #: 3762C
UPC: 078477804407
Company wide:
0 in stock
Hubbell-Wiring Kellems

HBL HBL7764C

HBL HBL7764C
Item #: 51267
CAT #: HBL7764C
UPC: 783585237848
Company wide:
0 in stock
Leviton

50 Amp Connector

50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Connector,industrial Grade, Grounding, Corrosion Resistant - Yellow-white
Item #: 154446
CAT #: 6360CR
UPC: 078477804582
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG CONN, 50A 3P250V, 3P4W, LC

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Female Connector Body, 50A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, Non-NEMA, Screw Terminal, Black
Item #: 350228
CAT #: CS8364L
UPC: 783585320731
Company wide:
0 in stock
Hubbell-Wiring Kellems

Non-NEMA Locking Connector, 50A, 250VDC/600VAC, 2P3W, Black

Locking Devices, Twistlock, Industrial, Female Connector Body, 50 Amp, 250vdc/600vac, 2-pole 3-wire Grounding, Non-NEMA, Screw Terminal, Black
Item #: 56772
CAT #: HBL3762C
UPC: 783585235554
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG MARINE CONN, 2P3W, 50A 125V

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 125V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Galvanized
Item #: 233347
CAT #: HBL63CM60
UPC: 783585808703
Company wide:
0 in stock
Pass & Seymour

Non-NEMA, Locking Connector, 50 Amp, Weather Resistant

Non-NEMA, Locking Connector, 50 Amp, Weather Resistant, IP55, Yellow.
Item #: 241953
CAT #: CR6364
UPC: 785007935066
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONN 2P 3WIRE 50A125V CR

Turnlok Connector 2pole 3wire 50amp 125volt Corrosion Resistant
Item #: 375762
CAT #: CR6360
UPC: 785007636000
Company wide:
0 in stock
Pass & Seymour

2P3W 480V CONN

2pole 3wire 480volt Connector
Item #: 112924
CAT #: CS8464
UPC: 785007846409
Company wide:
0 in stock
Eaton Arrow Hart

Conn CR 50A 125/250V 3P4W H/L Armored

Eaton corrosion resistant locking connector , #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in
Item #: 329230
CAT #: 63CR64
UPC: 040893679624
Company wide:
0 in stock
Page 1 of 2
19 Items found