Locking Connector, Non-NEMA, 50A, 250VDC/600VAC, Black

Item #: 51138

Cat #: HBL3764C

UPC: 783585236421

Documents & Guides
Locking Connector, Non-NEMA, 50 Amp, 250 Volt DC/600 Volt AC, 3-Pole 4-Wire Grounding, Screw Terminal, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Connector, Non-NEMA, 50 Amp, 250 Volt DC/600 Volt AC, 3-Pole 4-Wire Grounding, Screw Terminal, Black
Also known as: 783585236421, HBL3764C

Specifications

Type: Grounding, Connector
Volts DC: 250
NEMA Configuration: Non-Nema
Color: Black
Volts AC: 600
Amps: 50
Type: Grounding, Connector
NEMA Configuration: Non-Nema
Volts AC: 600
Volts DC: 250
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)