
50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector
Item #: 42160
Cat #: 3762C
UPC: 078477804407
Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.
Sign In or Register to view pricing and more.
Overview
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.
Leviton 3762 50 Amp, 2-Pole, 3-Wire, 250V DC/600V AC Non-NEMA Locking Grounding Locking Connector, Black and White
Also known as: 078477804407, 3762C
Specifications
Type: | Grounding, Connector |
NEMA Configuration: | Non-Nema |
Color: | Black/White |
Volts AC: | 600 |
Amps: | 50 |
Type: | Grounding, Connector |
Color: | Black/White |
Amps: | 50 |
NEMA Configuration: | Non-Nema |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)