TURNLOK CONN 2P 3WIRE 50A125V CR

Item #: 375762

Cat #: CR6360

UPC: 785007636000

Documents & Guides
Turnlok Connector 2pole 3wire 50amp 125volt Corrosion Resistant
Sign In or Register to view pricing and more.
Leviton
CS6360C #2cd/lkg Plug
Item #: 281202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
CS6360C LKG CONN, 50A 125V, 2P3W
Item #: 81357
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
CS6360EX CONN 50A 125V 2P3W H/L NYLON BK
Item #: 2442264
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Pass & Seymour
CS6360 2P3W 125V CONN
Item #: 558649
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Turnlok Connector 2pole 3wire 50amp 125volt Corrosion Resistant
Also known as: 785007636000, CR6360

Specifications

Amps: 50
Material: Nylon
Color: Yellow
Amps: 50
Color: Yellow
Material: Nylon

Customer Reviews

No reviews for this product
(0)