Locking Connector, Marine Grade, 50A, 125/250V, Galvanized

Item #: 52503

Cat #: HBL63CM64

UPC: 783585808727

Documents & Guides
TwistLock Locking Connector, Marine Grade, 50 Amp, 125/250 Volt, 3-Pole 4-Wire Grounding, Galvanized, Screw Terminal.
Sign In or Register to view pricing and more.

No associated products found.

Overview

TwistLock Locking Connector, Marine Grade, 50 Amp, 125/250 Volt, 3-Pole 4-Wire Grounding, Galvanized, Screw Terminal.
Also known as: 783585808727, HBL63CM64

Specifications

Type: Locking, Grounding, Connector
Color: Metallic
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 50
Type: Locking, Grounding, Connector
Volts AC: 120, 240
Amps: 50
Color: Metallic
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)