5" CFL Recessed Downlighting
23 Found
Elite Lighting
5 COMPACT FLR
Item #: 218166
CAT #: B5PLIC-26-M-E-AT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
5IN IC CFL HSG 13W
Item #: 281
CAT #: ICPL513E
UPC: 661209090539
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round
Item #: 123882
CAT #: 1050RN26ES35
UPC: 662057038575
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" IC CFL Air-Tite Recessed Housing, 26W
Item #: 160619
CAT #: H572ICAT
UPC: 623961305955
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Dimming
Item #: 140766
CAT #: 1050DRN26ES
UPC: 742546004899
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round
Item #: 207738
CAT #: 1050RN26ESN
UPC: 662057038582
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Insulated Ceiling CFL Remodel Housing, 26W
Item #: 713632
CAT #: H572RICAT
UPC: 080083609376
Sign In or Register to view pricing and more.
Juno Lighting
5IN HSG CFL REMODEL 18W
Item #: 222568
CAT #: PL5R-18W-EMVOLT
UPC: 661209090966
Sign In or Register to view pricing and more.
Juno Lighting
5IN IC CFL REMODEL 18W
Item #: 194518
CAT #: ICPL5R-18W-E
UPC: 661209090546
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18W, Round
Item #: 123901
CAT #: 1050RN18ES
UPC: 662057038452
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Square
Item #: 140789
CAT #: 1050SQ26ES
UPC: 662057038827
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round
Item #: 123892
CAT #: 1050RN26ES
UPC: 662057038568
Sign In or Register to view pricing and more.
Juno Lighting
5IN HSG CFL 18W UNIV
Item #: 240479
CAT #: PL5-18W-EMVOLT
UPC: 661209090959
Sign In or Register to view pricing and more.
Juno Lighting
5IN TC CFL HSG 26W
Item #: 381
CAT #: PL5-26W-EMVOLT
UPC: 661209090669
Sign In or Register to view pricing and more.
Juno Lighting
5in Ic Cfl Hsg 26w
Item #: 275
CAT #: ICPL5-26W-E
UPC: 661209090515
Sign In or Register to view pricing and more.
Juno Lighting
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W
Item #: 434646
CAT #: PL5R-26W-EMVOLT
UPC: 661209090676
Sign In or Register to view pricing and more.
Elite Lighting
5 COMPACT FLR
ELI B5PLIC-26-M-E-AT 5 COMPACT FLR
Item #: 218166
CAT #: B5PLIC-26-M-E-AT
UPC:
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
5IN IC CFL HSG 13W
JUN ICPL513E 5IN IC CFL HSG 13W
Item #: 281
CAT #: ICPL513E
UPC: 661209090539
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 3500K
Item #: 123882
CAT #: 1050RN26ES35
UPC: 662057038575
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" IC CFL Air-Tite Recessed Housing, 26W
5" Insulated Ceiling Housing 26w Energy Star Title 24 Ic Air-tite Compact Fluorescent, Electronicballast, 120v
Item #: 160619
CAT #: H572ICAT
UPC: 623961305955
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Dimming
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Dimming, 2700K
Item #: 140766
CAT #: 1050DRN26ES
UPC: 742546004899
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 2700K, Nail
Item #: 207738
CAT #: 1050RN26ESN
UPC: 662057038582
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Insulated Ceiling CFL Remodel Housing, 26W
5" Housing 26w Energy Star Title 24 IC Air-tite Compact Fluorescent Remodel, Electronic Ballast, 120v
Item #: 713632
CAT #: H572RICAT
UPC: 080083609376
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
5IN HSG CFL REMODEL 18W
JUN PL518RE 5IN HSG CFL REMODEL 18W
Item #: 222568
CAT #: PL5R-18W-EMVOLT
UPC: 661209090966
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
5IN IC CFL REMODEL 18W
5" IC 18W Triple Vertical CFL Remodel Housing, Electronic Ballast
Item #: 194518
CAT #: ICPL5R-18W-E
UPC: 661209090546
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18W, Round
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18 Watt, Round, 2700K
Item #: 123901
CAT #: 1050RN18ES
UPC: 662057038452
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Square
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Square, 2700K
Item #: 140789
CAT #: 1050SQ26ES
UPC: 662057038827
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lightolier
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Round
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Round, 2700K
Item #: 123892
CAT #: 1050RN26ES
UPC: 662057038568
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
5IN HSG CFL 18W UNIV
5" TC 18W Triple Vertical CFL Housing, 120V-277V Electronic Ballast
Item #: 240479
CAT #: PL5-18W-EMVOLT
UPC: 661209090959
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
5IN TC CFL HSG 26W
JUN PL526EU 5IN TC CFL HSG 26W
Item #: 381
CAT #: PL5-26W-EMVOLT
UPC: 661209090669
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
5in Ic Cfl Hsg 26w
Jno Icpl526e 5in Ic Cfl Hsg 2
Item #: 275
CAT #: ICPL5-26W-E
UPC: 661209090515
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt
Item #: 434646
CAT #: PL5R-26W-EMVOLT
UPC: 661209090676
Category:
5" CFL Recessed Downlighting
Sign In or Register to view pricing and more.