Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Dimming

Item #: 140766

Cat #: 1050DRN26ES

UPC: 742546004899

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Dimming, 2700K

Overview

Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Dimming, 2700K
Also known as: 742546004899, 1050DRN26ES

Specifications

Type: IC, Housing
Wattage: 26
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Dimmable: Yes
Wattage: 26
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)