Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W

Item #: 434646

Cat #: PL5R-26W-EMVOLT

UPC: 661209090676

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt

Overview

Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt
Also known as: 661209090676, PL5R-26W-EMVOLT

Specifications

Type: IC, Housing
Wattage: 26
Diameter: 5 in
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Wattage: 26
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)