5" IC CFL Air-Tite Recessed Housing, 26W

Item #: 160619

Cat #: H572ICAT

UPC: 623961305955

Sign In or Register to view pricing and more.
5" Insulated Ceiling Housing 26w Energy Star Title 24 Ic Air-tite Compact Fluorescent, Electronicballast, 120v

Overview

5" Insulated Ceiling Housing 26w Energy Star Title 24 Ic Air-tite Compact Fluorescent, Electronicballast, 120v
Also known as: 623961305955, H572ICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)