![Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18W, Round Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18W, Round](https://rexel-cdn.com/products/lol1050rn18es.jpg?i=DDBF8DEE-06EF-49FF-A6D2-677FD00850A6&f=420)
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18W, Round
Item #: 123901
Cat #: 1050RN18ES
UPC: 662057038452
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18 Watt, Round, 2700K
Overview
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 18 Watt, Round, 2700K
Also known as: 662057038452, 1050RN18ES
Specifications
Type: | IC, Housing |
Wattage: | 18 |
Diameter: | 5 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Type: | IC, Housing |
Diameter: | 5 in |
Light Technology: | Fluorescent |
Wattage: | 18 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)