3-Pin Cordsets

554 Found
Allen-Bradley

Cordsets, Pico, Straight Female, 3 Pin, 60VAC, 75VDC, 4A, 10m

Item #: 40193
CAT #: 889P-F3AB-10
UPC: 611320245387
Company wide:
0 in stock
Allen-Bradley

Cordsets, Pico, Straight Female, 3 Pin, 60VAC, 75VDC, 4A, 5m

Item #: 8252
CAT #: 889P-F3AB-5
UPC: 662468941075
Company wide:
0 in stock
Allen-Bradley

Cordset, AC Micro, Braided Shield, 3 Pin, Female, 2m, Yellow

Item #: 44374
CAT #: 889R-F3ECA-2
UPC: 611320336139
Company wide:
0 in stock
Allen-Bradley

Cordset, 3-Pin, 13A, 600V, 1.8m, 16AWG, Straight Female, Mini QD

Item #: 8175
CAT #: 889N-F3AFC-6F
UPC: 662468941211
Company wide:
0 in stock
Allen-Bradley

Cordset, AC Micro, Braided Shield, 3 Pin, Female, 5m, Yellow

Item #: 44331
CAT #: 889R-F3ECA-5
UPC: 611320343151
Company wide:
0 in stock
Allen-Bradley

Cordset, 3-Pin, 13A, 600V, 3.7m, 16AWG, Straight Female, Mini QD

Item #: 8197
CAT #: 889N-F3AFC-12F
UPC: 662468941198
Company wide:
0 in stock
Allen-Bradley

Cordset, AC Micro, 3 Pin, Right Angle Female, 5m, Yellow

Item #: 41561
CAT #: 889R-R3AEA-5
UPC: 662468003094
Company wide:
0 in stock
Woodhead

Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC

Item #: 37604
CAT #: 103000A01F120
UPC: 781725532242
Company wide:
0 in stock
Allen-Bradley

889 MiniCable

Item #: 45078
CAT #: 889N-F3AFC-20F
UPC: 662468941204
Company wide:
0 in stock
Allen-Bradley

889 AC Micro Cable

Item #: 2447
CAT #: 889R-F3AEA-2
UPC: 662468940948
Company wide:
0 in stock
Allen-Bradley

889 MiniCable

Item #: 29335
CAT #: 889N-U3AFC-12F
UPC: 662074663484
Company wide:
0 in stock
Allen-Bradley

Cordsets, AC Micro, Straight Female, 3 Pin, 250V, 4A, 5m

Item #: 2426
CAT #: 889R-F3AEA-5
UPC: 662468940962
Company wide:
0 in stock
Allen-Bradley

889 AC Micro Cable

Item #: 40514
CAT #: 889R-R3AEA-10
UPC: 662468003070
Company wide:
0 in stock
Allen-Bradley

Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Yellow

Item #: 7957
CAT #: 889P-P3AB-5
UPC: 662468941334
Company wide:
0 in stock
Allen-Bradley

889 DC Micro Cable

Item #: 258436
CAT #: 889D-R3AC-10
UPC: 662074633654
Company wide:
0 in stock
Allen-Bradley

Cordsets, Pico, Right Angle Female, 3 Pin, 60VAC, 75VDC, 4A, 5m

Item #: 89259
CAT #: 889P-R3AB-10
UPC: 662468003049
Company wide:
0 in stock
Allen-Bradley

Cordsets, Pico, Straight Female, 3 Pin, 60VAC, 75VDC, 4A, 10m

Cordset, Pico, 3 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 10 meter
Item #: 40193
CAT #: 889P-F3AB-10
UPC: 611320245387
Company wide:
0 in stock
Allen-Bradley

Cordsets, Pico, Straight Female, 3 Pin, 60VAC, 75VDC, 4A, 5m

Cordset, Pico, 3 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 5 meter
Item #: 8252
CAT #: 889P-F3AB-5
UPC: 662468941075
Company wide:
0 in stock
Allen-Bradley

Cordset, AC Micro, Braided Shield, 3 Pin, Female, 2m, Yellow

Cordset, AC Micro, Dual Key, 3 Pin, Straight Female, PVC Yellow, Braided Shield, Automotive Color Code, 2 meter
Item #: 44374
CAT #: 889R-F3ECA-2
UPC: 611320336139
Company wide:
0 in stock
Allen-Bradley

Cordset, 3-Pin, 13A, 600V, 1.8m, 16AWG, Straight Female, Mini QD

Cordset, 3-Pin, 13 Amp, 600 Volt, 1.8 meter, 16 AWG, Straight Female, Mini QD
Item #: 8175
CAT #: 889N-F3AFC-6F
UPC: 662468941211
Company wide:
0 in stock
Allen-Bradley

Cordset, AC Micro, Braided Shield, 3 Pin, Female, 5m, Yellow

Cordset, AC Micro, Dual Key, 3 Pin, Straight Female, PVC Yellow, Braided Shield, Automotive Color Code, 5 meter
Item #: 44331
CAT #: 889R-F3ECA-5
UPC: 611320343151
Company wide:
0 in stock
Allen-Bradley

Cordset, 3-Pin, 13A, 600V, 3.7m, 16AWG, Straight Female, Mini QD

Cordset, 3-Pin, 13 Amp, 600 Volt, 3.7 meter, 16 AWG, Straight Female, Mini QD
Item #: 8197
CAT #: 889N-F3AFC-12F
UPC: 662468941198
Company wide:
0 in stock
Allen-Bradley

Cordset, AC Micro, 3 Pin, Right Angle Female, 5m, Yellow

Cordset, AC Micro, Dual Key, Right Angle Female, 3 Pin, PVC Yellow, Automotive Color Code, 5 meter
Item #: 41561
CAT #: 889R-R3AEA-5
UPC: 662468003094
Company wide:
0 in stock
Woodhead

Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Item #: 37604
CAT #: 103000A01F120
UPC: 781725532242
Company wide:
0 in stock
Allen-Bradley

889 MiniCable

AB 889N-F3AFC-20F 889N MINI CORD SET OR PATCH CORD
Item #: 45078
CAT #: 889N-F3AFC-20F
UPC: 662468941204
Company wide:
0 in stock
Allen-Bradley

889 AC Micro Cable

AB 889R-F3AEA-2 889R AC MICRO CORD SET OR PATCH CORD
Item #: 2447
CAT #: 889R-F3AEA-2
UPC: 662468940948
Company wide:
0 in stock
Allen-Bradley

889 MiniCable

AB 889N-U3AFC-12F 889N MINI CORDSET OR PATCHCORD
Item #: 29335
CAT #: 889N-U3AFC-12F
UPC: 662074663484
Company wide:
0 in stock
Allen-Bradley

Cordsets, AC Micro, Straight Female, 3 Pin, 250V, 4A, 5m

Cordset, AC Micro, 3 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 5 meter
Item #: 2426
CAT #: 889R-F3AEA-5
UPC: 662468940962
Company wide:
0 in stock
Allen-Bradley

889 AC Micro Cable

AB 889R-R3AEA-10 889R AC MICRO CORD
Item #: 40514
CAT #: 889R-R3AEA-10
UPC: 662468003070
Company wide:
0 in stock
Allen-Bradley

Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Yellow

Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 5 meter
Item #: 7957
CAT #: 889P-P3AB-5
UPC: 662468941334
Company wide:
0 in stock
Allen-Bradley

889 DC Micro Cable

AB 889D-R3AC-10 889D DCMICRO
Item #: 258436
CAT #: 889D-R3AC-10
UPC: 662074633654
Company wide:
0 in stock
Allen-Bradley

Cordsets, Pico, Right Angle Female, 3 Pin, 60VAC, 75VDC, 4A, 5m

Cordset, Pico, 3 Pin, Right Angle Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 5 meter
Item #: 89259
CAT #: 889P-R3AB-10
UPC: 662468003049
Company wide:
0 in stock
Page 1 of 35
554 Items found