Cordset, 3-Pin, 13A, 600V, 1.8m, 16AWG, Straight Female, Mini QD

Item #: 8175

Cat #: 889N-F3AFC-6F

UPC: 662468941211

Documents & Guides
Cordset, 3-Pin, 13 Amp, 600 Volt, 1.8 meter, 16 AWG, Straight Female, Mini QD
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, 3-Pin, 13 Amp, 600 Volt, 1.8 meter, 16 AWG, Straight Female, Mini QD
Also known as: 662468941211, 889N-F3AFC-6F

Specifications

Gender: Female
Amps: 13
Type: 3-Pin, Cordset
Volts AC: 600
Length: 1.800 in
Color: Yellow
Gender: Female
Type: 3-Pin, Cordset
Length: 1.800 in
Amps: 13
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)