Cordsets, Pico, Right Angle Female, 3 Pin, 60VAC, 75VDC, 4A, 5m

Item #: 89259

Cat #: 889P-R3AB-10

UPC: 662468003049

Cordset, Pico, 3 Pin, Right Angle Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Pico, 3 Pin, Right Angle Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 5 meter
Also known as: 662468003049, 889P-R3AB-10

Specifications

Gender: Female
Gauge: 24 AWG
Type: Pico, 3-Pin, Cordset
Length: 5 m
Amps: 4
Volts AC: 60
Jacket: PVC, Polyvinyl Chloride
Volts DC: 75
Color: Yellow
Gender: Female
Type: Pico, 3-Pin, Cordset
Amps: 4
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Gauge: 24 AWG
Length: 5 m
Volts AC: 60
Volts DC: 75

Customer Reviews

No reviews for this product
(0)