Cordsets, Pico, Straight Female, 3 Pin, 60VAC, 75VDC, 4A, 10m

Item #: 40193

Cat #: 889P-F3AB-10

UPC: 611320245387

Documents & Guides
Cordset, Pico, 3 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 10 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Pico, 3 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 10 meter
Bulletin 889P Pico (M8) Cordsets and Patchcords provide secure connections for high pin count field devices using M8 style connectors. Featuring an integral male connector on one end and flying leads on the other, cordsets provide fast and simple connectivity between field devices and terminal connections. Patchcords have a cable with integral connector at each end (one male, one female) and are an efficient way to couple connector-based field devices.
Also known as: 611320245387, 889P-F3AB-10

Specifications

Gender: Female
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
Length: 10 m
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Diameter: 0.180 in
Gender: Female
Volts AC: 60
Material: PVC
IP/NEMA Rating: IP67
Pins: 3
Amps: 4
Volts DC: 75
Length: 10 m
Color: Yellow
Diameter: 0.180 in

Customer Reviews

No reviews for this product
(0)