Cordsets, AC Micro, Straight Female, 3 Pin, 250V, 4A, 5m

Item #: 2426

Cat #: 889R-F3AEA-5

UPC: 662468940962

Documents & Guides
Cordset, AC Micro, 3 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, AC Micro, 3 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 5 meter
Also known as: 662468940962, 889R-F3AEA-5

Specifications

Gender: Female
Gauge: 18 AWG
Type: 3-Pin, AC Micro, Cordset
Length: 5 m
Amps: 4
Jacket: PVC, Polyvinyl Chloride
Volts AC: 250
Color: Yellow
Gender: Female
Type: 3-Pin, AC Micro, Cordset
Amps: 4
Volts AC: 250
Gauge: 18 AWG
Length: 5 m
Jacket: PVC, Polyvinyl Chloride
Color: Yellow

Customer Reviews

No reviews for this product
(0)