
Halogen Linear Lamp, Double-Ended, T3, 1500W, 277V
Item #: 851518
Cat #: Q1500T3/CL-277V
UPC:
Documents & Guides
Halogen Linear Lamp, Double-Ended, 1500 Watt, 277 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 34400, Color Temperature: 3050K
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FRN-R-30 Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC
Item #: 46312
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Halogen Linear Lamp, Double-Ended, 1500 Watt, 277 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 34400, Color Temperature: 3050K
Also known as: Q1500T3/CL-277V
Specifications
Wattage: | 1500 |
Shape: | T3 (Tubular) |
Volts AC: | 277 |
Base: | Recessed Single Contact (R7s) |
Light Technology: | Halogen |
Color Temperature: | 3050 (Warm White) |
Wattage: | 1500 |
Volts AC: | 277 |
Light Technology: | Halogen |
Shape: | T3 (Tubular) |
Base: | Recessed Single Contact (R7s) |
Color Temperature: | 3050 (Warm White) |
Customer Reviews
No reviews for this product
(0)