Search results

1,063 Found
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .15A, 6.3V

Item #: 523904
CAT #: 755-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .08A, 28V

Item #: 443398
CAT #: 757-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T2, 3W, 120V, Clear

Item #: 319207
CAT #: 120MB-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 2.24W, 28V, BA9s Base

Item #: 47371
CAT #: 757
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, .95W, 6.3V, BA9s Base

Item #: 7717
CAT #: 755
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 2.75W, 55V, BA9s

Item #: 438941
CAT #: 1835-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 1.12W, 28V, BA9s

Item #: 167312
CAT #: 1819-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Bulb, S6, 6W, 120V, Clear

Item #: 252509
CAT #: 6S6-120V-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T2.5, 1.68W, 24V, BA9s Base

Item #: 457044
CAT #: 24MB-I
UPC:
Company wide:
0 in stock
Candela

Miniature Lamp, 28 Volt, 2.24 Watt, Wedge Base

Item #: 707971
CAT #: 657-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T2, .025A, 3W, 120V

Item #: 523298
CAT #: 120PSB-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 1W, 6.3V, BA9s

Item #: 47395
CAT #: 44I
UPC:
Company wide:
0 in stock
Candela

CDE MB111WC8NW-6V-48V-DP-I LAMP LED

Item #: 600210
CAT #: MB111WC8NW-6V-48V-DP-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Bulb, S6, 6W, 24V, Clear

Item #: 252531
CAT #: 6S6-24-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3-1/4, 2W, 6V, Clear

Item #: 94974
CAT #: 1866-I
UPC:
Company wide:
0 in stock
Candela

Miniature Lamp, 6.3 Volt, 1 Watt, BA9s Miniature Bayonet

Item #: 93333
CAT #: 47-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .15A, 6.3V

Miniature Incandescent Lamp, Indicator, .15 Amp, 6.3 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Standard Case Qty: 10
Item #: 523904
CAT #: 755-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .08A, 28V

Miniature Incandescent Lamp, .08 Amp, 28 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Standard Case Qty: 10
Item #: 443398
CAT #: 757-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T2, 3W, 120V, Clear

Miniature Incandescent Lamp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 4, Lamp Finish: Clear
Item #: 319207
CAT #: 120MB-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 2.24W, 28V, BA9s Base

Miniature Incandescent Lamp, T3.25, 2.24 Watt, 28 Volt, Miniature Bayonet BA9s Base
Item #: 47371
CAT #: 757
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, .95W, 6.3V, BA9s Base

Miniature Incandescent Lamp, T3.25, .95 Watt, 6.3 Volt, Miniature Bayonet BA9s Base
Item #: 7717
CAT #: 755
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 2.75W, 55V, BA9s

Miniature Incandescent Lamp, T3.25, 2.75 Watt, 55 Volt, BA9s Miniature Bayonet Base
Item #: 438941
CAT #: 1835-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 1.12W, 28V, BA9s

Miniature Incandescent Lamp, T3.25, 1.12 Watt, 28 Volt, BA9s Miniature Bayonet Base
Item #: 167312
CAT #: 1819-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Bulb, S6, 6W, 120V, Clear

Miniature Incandescent Bulb, S6, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 33, CRI: 100, Lamp Finish: Clear
Item #: 252509
CAT #: 6S6-120V-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T2.5, 1.68W, 24V, BA9s Base

Miniature Incandescent Lamp, T2.5, 1.68 Watt, 24 Volt, BA9s Base
Item #: 457044
CAT #: 24MB-I
UPC:
Company wide:
0 in stock
Candela

Miniature Lamp, 28 Volt, 2.24 Watt, Wedge Base

Miniature Lamp, 28 Volt, 2.24 Watt, Wedge Base, 10 per Pack
Item #: 707971
CAT #: 657-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T2, .025A, 3W, 120V

Miniature Incandescent Lamp, .025 Amp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Item #: 523298
CAT #: 120PSB-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3.25, 1W, 6.3V, BA9s

Miniature Incandescent Lamp, T3.25, 1 Watt, 6.3 Volt, BA9s Miniature Bayonet Base
Item #: 47395
CAT #: 44I
UPC:
Company wide:
0 in stock
Candela

CDE MB111WC8NW-6V-48V-DP-I LAMP LED

CND MB111WC8NW-6V-48V-DPI REPLACES MB111WC8NW-6V/10-DP-I WHITE LED T3-1/4 SUNGLE CHIP
Item #: 600210
CAT #: MB111WC8NW-6V-48V-DP-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Bulb, S6, 6W, 24V, Clear

Miniature Incandescent Bulb, S6, 6 Watt, 24 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lamp Finish: Clear
Item #: 252531
CAT #: 6S6-24-I
UPC:
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T3-1/4, 2W, 6V, Clear

Miniature Incandescent Lamp, 2 Watt, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 8, Lamp Finish: Clear
Item #: 94974
CAT #: 1866-I
UPC:
Company wide:
0 in stock
Candela

Miniature Lamp, 6.3 Volt, 1 Watt, BA9s Miniature Bayonet

Miniature Lamp, 6.3 Volt, 1 Watt, BA9s Miniature Bayonet Base, 10 per Pack
Item #: 93333
CAT #: 47-I
UPC:
Company wide:
0 in stock
Page 1 of 67
1,063 Items found