Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack

Item #: 28197

Cat #: BT2S-C0

UPC: 074983411771

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 8 Inch Long, .185 Inch Wide, 2.0" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 8 Inch Long, .185 Inch Wide, 2.0" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Cable Tie, Metal Barb, 8 Inches (203 mm) Length, Standard, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983411771, BT2S-C0, Solar Tie

Specifications

Width: 0.185 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Black
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)