DIGITAL ELECTRONIC CONTROLLER

Item #: 947263

Cat #: JBS-100-ECW-A

UPC: 715629418180

The JBS-100-ECW-A is programmable an electronic temperature controller that provides accurate control for all heating cables. Programmable to maintain temperatures of 425°F (218°C), can be used with voltages from 100 to 277 Vac, and is capable of switching current up to 30 Amps. The kit contains all the necessary materials for a complete installation. For a direct connection to a RAYCHEM MI cable, eliminating the need for a field power connection device, a grounding kit is required (ordered separately).
Sign In or Register to view pricing and more.

Overview

The JBS-100-ECW-A is programmable an electronic temperature controller that provides accurate control for all heating cables. Programmable to maintain temperatures of 425°F (218°C), can be used with voltages from 100 to 277 Vac, and is capable of switching current up to 30 Amps. The kit contains all the necessary materials for a complete installation. For a direct connection to a RAYCHEM MI cable, eliminating the need for a field power connection device, a grounding kit is required (ordered separately).
Also known as: 715629418180, JBS-100-ECW-A

Specifications

Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 4X
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)