Zipper Bag, Canvas Tool Pouch 12.5 x 7 x 4.25-Inch

Item #: 87763

Cat #: 5139

UPC: 092644553332

Documents & Guides
Canvas Zipper Bag, Dimensions: 12-1/2" x 7", Brass Zipper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Canvas Zipper Bag, Dimensions: 12-1/2" x 7", Brass Zipper
Stay organized with the Klein Tools Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.
Also known as: 092644553332, 5139

Specifications

Type: Zippered, Bag
Width: 7 in
Material: Canvas
Length: 12 1/2 in
Standards: California Proposition 65
Type: Zippered, Bag
Material: Canvas
Standards: California Proposition 65
Width: 7 in
Length: 12 1/2 in

Customer Reviews

No reviews for this product
(0)