BX MCALPVCCTD123SOLWG1000RL CABLE
Item #: 626454
Cat #: MCALPVCCTD123SOLWG1000RL
UPC:
Documents & Guides
No Documents Available
BX MCALPVCCTD123SOLWG1000RL CABLE 12/3 WG ALUM MC PVC JKT 1000R
Sign In or Register to view pricing and more.
Multiple
MCALPVCCTD122SOLWG1000RL MC, PVC Coated Aluminum Armor, 12/2 w/Ground, Solid, 1000'
Item #: 467683
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Multiple
MCALPVCCTD123SOLBRNGRYORNWG1000RL PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'
Item #: 632345
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Multiple
MCALPVCCTD102SOLBRNGRYWG250CL PVC Coated MC, 10/2 Solid, Brown/Gray, Ground, 250'
Item #: 878634
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Multiple
MCALPVCCTD103SOLBRNGRYORNWG250CL PVC Coated MC, 10/3 Solid, Brown/Gray/Orange, Ground, 250'
Item #: 878652
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
BX MCALPVCCTD123SOLWG1000RL CABLE 12/3 WG ALUM MC PVC JKT 1000R
Also known as: MCALPVCCTD123SOLWG1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Stranding: | Solid |
Jacket: | PVC Coated Aluminum |
Package Type: | Reel |
Conductors: | 3 |
Gauge: | 12 |
Color: | Gray |
Stranding: | Solid |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)