MC, PVC Coated Aluminum Armor, 12/2 w/Ground, Solid, 1000'

Item #: 467683

Cat #: MCALPVCCTD122SOLWG1000RL

UPC:

Documents & Guides
MC, PVC Coated Aluminum Armor, 12/2 w/Ground, Solid, 1000 foot coil
Sign In or Register to view pricing and more.

Klein
702-12 Hacksaw Frame, 12"
Item #: 148116
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

MC, PVC Coated Aluminum Armor, 12/2 w/Ground, Solid, 1000 foot coil
Direct burial applications, embedded in concrete, and where exposed to cinder fills, strong chlorides, caustic alkalis, or vapors of chlorine or of hydrochloric acids.
Also known as: MCALPVCCTD122SOLWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)