
PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'
Item #: 632345
Cat #: MCALPVCCTD123SOLBRNGRYORNWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'
Overview
PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'
Also known as: MCALPVCCTD123SOLBRNGRYORNWG1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Stranding: | Solid |
Jacket: | PVC Coated Aluminum |
Package Type: | Reel |
Conductors: | 3 |
Gauge: | 12 |
Color: | Gray |
Stranding: | Solid |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)