
PVC Coated MC, 10/2 Solid, Brown/Gray, Ground, 250'
Item #: 878634
Cat #: MCALPVCCTD102SOLBRNGRYWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 10/2 Solid, Brown/Gray, Ground, 250'
Overview
PVC Coated MC, 10/2 Solid, Brown/Gray, Ground, 250'
Also known as: MCALPVCCTD102SOLBRNGRYWG250CL
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 2 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Stranding: | Solid |
Jacket: | PVC Coated Aluminum |
Package Type: | Coil |
Gauge: | 10 |
Conductors: | 2 |
Color: | Gray |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)