PVC Coated MC, 10/3 Solid, Brown/Gray/Orange, Ground, 250'

Item #: 878652

Cat #: MCALPVCCTD103SOLBRNGRYORNWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 10/3 Solid, Brown/Gray/Orange, Ground, 250'

Overview

PVC Coated MC, 10/3 Solid, Brown/Gray/Orange, Ground, 250'
Also known as: MCALPVCCTD103SOLBRNGRYORNWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Coil
Gauge: 10
Conductors: 3
Color: Gray
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)