Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 12", Gray, No KOs

Item #: 616229

Cat #: 4412-GSC3R-NK

UPC: 784572106307

Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Also known as: 784572106307, 4412-GSC3R-NK

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)