This product may not be available in all locations.

Cordset, DC Micro M12, 8 Pin, Straight, Female, 10m, Black
Item #: 56862
Cat #: 889D-F8AB-10
UPC: 611320705331
Documents & Guides
Cordset, DC Micro M12, 8 Pin, Straight, Female, 10 meter, Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cordset, DC Micro M12, 8 Pin, Straight, Female, 10 meter, Black
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 611320705331, 889D-F8AB-10
Specifications
Gender: | Female |
Volts AC: | 30 |
Type: | 8-Pin, Cordset |
Color: | Black |
Length: | 10 m |
Amps: | 1.500 |
Gender: | Female |
Type: | 8-Pin, Cordset |
Length: | 10 m |
Volts AC: | 30 |
Color: | Black |
Amps: | 1.500 |
Customer Reviews
No reviews for this product
(0)