Power Supply, 120/220VAC, 85-265VAC Input, 2A @ 5VDC, 1A @ 24VDC

Item #: 68755

Cat #: 1769-PA2

UPC: 662468992954

Documents & Guides
Power Supply, Expansion, CompactLogix, 120/220 Volt AC, 85 - 265 Volt AC Input Range, 2 Amp @ 5 Volt DC, 1 Amp @ 24 Volt DC Output, 8 Watts, 25 Amps
Sign In or Register to view pricing and more.

Overview

Power Supply, Expansion, CompactLogix, 120/220 Volt AC, 85 - 265 Volt AC Input Range, 2 Amp @ 5 Volt DC, 1 Amp @ 24 Volt DC Output, 8 Watts, 25 Amps
Allen-Bradley® Bulletin 1769 CompactLogix™ controllers feature integrated safety and provide a common development environment. Catalog item 1769-PA2 from Rockwell Automation® is a CompactLogix AC 2 A / 0.8 A power supply. Allen-Bradley and CompactLogix are trademarks of Rockwell Automation, Inc.
Also known as: 662468992954, 1769-PA2

Specifications

Volts DC: 24, 5
Volts AC: 120, 220
Type: Power Supply, Expansion
Amps: 25
Wattage: 8
Volts DC: 24, 5
Type: Power Supply, Expansion
Wattage: 8
Volts AC: 120, 220
Amps: 25

Customer Reviews

No reviews for this product
(0)