Search results

3,094 Found
Milbank

Hub, Standard Small Opening, 2", Type RL

Item #: 44090
CAT #: A7517
UPC: 784572110427
Company wide:
0 in stock
Milbank

Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass

Item #: 269284
CAT #: U4801-XL-5T9
UPC: 784572288218
Company wide:
0 in stock
Milbank

Disconnect Switch, A/C, Combo, 60A, 240VAC, 20A GFCI Receptacle

Item #: 354070
CAT #: U3822-20GWR
UPC: 784572527829
Company wide:
0 in stock
Milbank

Meter Main, 200A, 240VAC, 4 Jaw, Ringless, 1PH, 200A, Main Breaker

Item #: 201168
CAT #: U3990-XL-200
UPC: 784572139336
Company wide:
0 in stock
Milbank

Disconnect Switch, A/C, Non-Fused, Pullout, 60A, 240VAC, NEMA 3R

Item #: 143960
CAT #: U3802
UPC: 784572586918
Company wide:
0 in stock
Milbank

Hub, Standard Small Opening, 1-1/4", Type RL

Item #: 44134
CAT #: A7515
UPC: 784572110403
Company wide:
0 in stock
Milbank

Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure

Item #: 269942
CAT #: U1917E-XL-TG
UPC: 784572317055
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Item #: 326511
CAT #: U7040-XL-TG-HSP
UPC: 784572300811
Company wide:
0 in stock
Milbank

Hub, Closure Plate, Small Opening, RL

Item #: 44044
CAT #: A7551
UPC: 784572110465
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Item #: 44226
CAT #: U7040-XL-TG
UPC: 784572140356
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless

Item #: 43697
CAT #: S1619-XL
UPC: 784572120730
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH Service, Blank Hub

Item #: 204134
CAT #: U9800-RRL-QG-BL-NE
UPC: 784572311923
Company wide:
0 in stock
Milbank

Meter Main, 200A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

Item #: 269585
CAT #: U5168-XTL-200
UPC: 784572475311
Company wide:
0 in stock
Milbank

200A 4T RL OU 14021

Item #: 269822
CAT #: U7040-RL-TG
UPC: 784572140219
Company wide:
0 in stock
Milbank

Meter Main, 100A, 4 Jaw, No Bypass, Ringless, 240VAC, NEMA 3R

Item #: 165309
CAT #: U3499-XL-100
UPC: 784572200234
Company wide:
0 in stock
Milbank

Hub, Standard Small Opening, 2-1/2", Type RL

Item #: 44068
CAT #: A7518
UPC: 784572110441
Company wide:
0 in stock
Milbank

Hub, Standard Small Opening, 2", Type RL

Hub, Standard Small Opening, 2 Inch, Type RL
Item #: 44090
CAT #: A7517
UPC: 784572110427
Company wide:
0 in stock
Milbank

Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass

Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, Lever Bypass, UG Service, Closing Plate, Lug Connectors
Item #: 269284
CAT #: U4801-XL-5T9
UPC: 784572288218
Company wide:
0 in stock
Milbank

Disconnect Switch, A/C, Combo, 60A, 240VAC, 20A GFCI Receptacle

Disconnect Switch, A/C, Pullout, Non-Fused, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp GFCI Receptacle
Item #: 354070
CAT #: U3822-20GWR
UPC: 784572527829
Company wide:
0 in stock
Milbank

Meter Main, 200A, 240VAC, 4 Jaw, Ringless, 1PH, 200A, Main Breaker

Meter Main, 4 Jaw, Ringless, 200 Amp, Rated Socket, 200 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle, Wide Shell
Item #: 201168
CAT #: U3990-XL-200
UPC: 784572139336
Company wide:
0 in stock
Milbank

Disconnect Switch, A/C, Non-Fused, Pullout, 60A, 240VAC, NEMA 3R

Disconnect Switch, A/C, Pullout, Non-Fused, 60 AMP, 2-Pole, 240 Volt AC, Metallic, Galvanized Steel Enclosure, NEMA 3R
Item #: 143960
CAT #: U3802
UPC: 784572586918
Company wide:
0 in stock
Milbank

Hub, Standard Small Opening, 1-1/4", Type RL

Hub, Standard Small Opening, 1-1/4 Inch, Type RL
Item #: 44134
CAT #: A7515
UPC: 784572110403
Company wide:
0 in stock
Milbank

Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure

Meter Base, 200 Amp, 4 Terminal, Ringless, 1 Phase, Closing Plate, NEMA 3R
Item #: 269942
CAT #: U1917E-XL-TG
UPC: 784572317055
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Item #: 326511
CAT #: U7040-XL-TG-HSP
UPC: 784572300811
Company wide:
0 in stock
Milbank

Hub, Closure Plate, Small Opening, RL

Hub Closure Plate, Removable, RL Opening, Standard
Item #: 44044
CAT #: A7551
UPC: 784572110465
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Item #: 44226
CAT #: U7040-XL-TG
UPC: 784572140356
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless

Meter Base, Single Position, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closure Plate, 3/8 Inch Stud Connectors
Item #: 43697
CAT #: S1619-XL
UPC: 784572120730
Company wide:
0 in stock
Milbank

Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH Service, Blank Hub

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH Service, Lever Bypass, Closing Plate, 1-Phase
Item #: 204134
CAT #: U9800-RRL-QG-BL-NE
UPC: 784572311923
Company wide:
0 in stock
Milbank

Meter Main, 200A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

Meter Main, 200 Amp, 240 Volt AC, 4 Jaw, 1-Phase, Main Breaker, 8 Space, 16 Circuit, Horn Bypass, OH/UG Service, Ringless, NEMA 3R, Closing Plate, Connector Lugs
Item #: 269585
CAT #: U5168-XTL-200
UPC: 784572475311
Company wide:
0 in stock
Milbank

200A 4T RL OU 14021

MLBU7040RLTG 200A 1PH 600V RINGLESS
Item #: 269822
CAT #: U7040-RL-TG
UPC: 784572140219
Company wide:
0 in stock
Milbank

Meter Main, 100A, 4 Jaw, No Bypass, Ringless, 240VAC, NEMA 3R

Meter Main, 100 Amp Main Breaker, 4 Jaw, No Bypass, Ringless, 240 Volt AC, NEMA 3R, Small Closure Plate
Item #: 165309
CAT #: U3499-XL-100
UPC: 784572200234
Company wide:
0 in stock
Milbank

Hub, Standard Small Opening, 2-1/2", Type RL

Hub, Standard Small Opening, 2-1/2 Inch, Type RL
Item #: 44068
CAT #: A7518
UPC: 784572110441
Company wide:
0 in stock
Page 1 of 99+
3,094 Items found