This product may not be available in all locations.

Terminal Block, Knife Disconnect, 10A, 300V AC/DC, Gray, 2.5mm
Item #: 1872
Cat #: 1492-JKD3
UPC: 662073058519
Documents & Guides
Terminal Block, Knife Disconnect, 10 Amp, 300 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package
Sign In or Register to view pricing and more.
Overview
Terminal Block, Knife Disconnect, 10 Amp, 300 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JKD3 from Rockwell Automation® is a gray 5. 1 x 60 x 47 mm (0. 20 x 2. 36 x 1. 88 IN) terminal block with one pole and screw connections. It is a feed-through block with knife disconnect. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058519, 1492-JKD3
Specifications
Amps: | 10 |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Gray |
Poles: | 1 |
Volts DC: | 300 |
Size: | 2.500 mm |
Allowable Gauge Range: | 22 - 12 |
Amps: | 10 |
Family / Style: | 1492 |
Color: | Gray |
Volts DC: | 300 |
Allowable Gauge Range: | 22 - 12 |
Volts AC: | 300 |
Mounting: | DIN Rail |
Poles: | 1 |
Size: | 2.500 mm |
Customer Reviews
No reviews for this product
(0)