1
more

Wall Mount Enclosure, NEMA 4/12, Concept Style, 16" x 16" x 8"
Item #: 33226
Cat #: CSD16168
UPC: 783510773908
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 16 x 16 x 8 Inches, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 16 x 16 x 8 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD16168 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510773908, CSD16168
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Height: | 16 in |
Depth: | 8 in |
Width: | 16 in |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 8 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 16 in |
Width: | 16 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)