InvisiLED Pro 24V Indoor White 2700K 12" LED Tape 12"

Item #: 496936

Cat #: LED-T24W1WT

UPC: 790576212562

Documents & Guides
InvisiLED Pro 24V Indoor White 2700K 12" LED Tape 12"
Sign In or Register to view pricing and more.

No associated products found.

Overview

InvisiLED Pro 24V Indoor White 2700K 12" LED Tape 12"
Also known as: 790576212562, LED-T24W1WT

Specifications

Length: 1 ft, 12 in
Volts DC: 24
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 1 ft, 12 in
Volts AC: 120
Color Temperature: 2700 (Warm White)
Volts DC: 24
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)