Panel Mounted Receptacle, Female, 45°, 1-Pole, 1135A, 1000V, White

Item #: 258258

Cat #: 49FR1-XW

UPC: 078477386538

Documents & Guides
Panel Mounted Receptacle, Female, 45°, 1-Pole, 1135A, 1000V, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Mounted Receptacle, Female, 45°, 1-Pole, 1135A, 1000V, White
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White
Also known as: 078477386538, 49FR1-XW

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: White
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: White
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)