30 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X

Item #: 179526

Cat #: ARC3033BC

UPC: 781381440561

30 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Sign In or Register to view pricing and more.

Overview

30 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Powertite Grounding Style 1 Connector Body, Number Of Poles: 3, Number Of Wires:3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materi er Coat, Dimensions: 3.13 IN Width X 3.13 IN Height, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMAFB11, For ACP3033BC Metallic Clamping Ring Plug
Also known as: 781381440561, ARC3033BC

Specifications

Color: Metallic
Type: Connector
Amps: 30
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Amps: 30
Material: Aluminum
Type: Connector
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)